Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 75hp, 3550,208-230/460,364JP
Mfr # 07536OT3E364JP-W40
Zoro # G9871802
product price: $5,753.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,753.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 75
- RPM Range 3,001-3,600
- Nameplate RPM 3,555
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536OT3E364JP-W40
- Zoro # G9871802
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 8 3/8 in |
Length Less Shaft | 23 3/4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 32 1/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 18.4 in |
Height | 21 1/4 in |
Bolt Circle Dia. | 11 in |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 18.4 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364JP, Hz 60 Hz, Full Load Amps 146.7-163.0/81.5, Height 21 1/4 in, HP 75, HP @ 50Hz 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 5.75 inch OD (2BK60x1-3/8)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 7.25" OD (AFD7458)
- DAYTON 2X531 Pillow Block Bearing (2X531)
- CP CHICAGO PNEUMATIC CAM-DOG (C117060)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE30-18-286JP, TEFC, Rigid-C, 3 PH, 286JP, 30 HP, 1800 RPM (PEWWE30-18-286JP)
- Weg Close-Coupled Pump Motors