Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 50hp, 3550,208-230/460,326JP
Mfr # 05036ET3E326JP-W22
Zoro # G4051266
product price: $5,249.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,249.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 50
- RPM Range 3,001-3,600
- Nameplate RPM 3,550
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05036ET3E326JP-W22
- Zoro # G4051266
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 34 in |
Shaft Length | 8 1/8 in |
Length Less Shaft | 25 7/8 in |
Shaft Dia. | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Body Dia. | 15.9 in |
Height | 15 15/16 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324/6JP, Hz 60 Hz, Full Load Amps 124.0-112.0/56.1, Height 15 15/16 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 25 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- PARKER Hydraulic Hose Fitting, 9/16"-18, JIC (33982-6-6)
- CAMOZZI Male Connector, 4MM OD X M5 (6512 4-M5)
- SKF SKF 2306, Self Aligning Ball Bearings (2306)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 7-1/2 HP (184TTDBD6007)
- Weg Close-Coupled Pump Motors