Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 50hp, 3550,208-230/460,326JM
Mfr # 05036ET3E326JM-W22
Zoro # G9857967
product price: $5,377.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,377.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 50
- RPM Range 3,001-3,600
- Nameplate RPM 3,550
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05036ET3E326JM-W22
- Zoro # G9857967
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 29 5/8 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 24 3/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 15 15/16 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 15.9 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 326JM, Hz 60 Hz, Full Load Amps 124.0-112.0/56.1, Height 15 15/16 in, HP 50, HP @ 50Hz 40, 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 24 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3152)
- GATES Micro-V Belts, 400J10 (400J10)
- LUBRIPLATE Air Comp. Oil Ac-0, 5 Gal Pail, Iso-32 Air Compressor Fluid For Rotary Screw Type (L0704-060)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 1747 rpm (184TCDW7047)
- Weg Pump Motors