Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 50hp, 1780,208-230/460,326JP
Mfr # 05018ET3E326JP-W22
Zoro # G3616383
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$5,169.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 50
- RPM Range 1,701-1,800
- Nameplate RPM 1,775
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 05018ET3E326JP-W22
- Zoro # G3616383
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 25 7/8 in |
Overall Length | 34 in |
Shaft Length | 8 1/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 15.9 in |
Height | 15 15/16 in |
Bolt Circle Dia. | 11 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324/6JP, Hz 60 Hz, Full Load Amps 131.0-118.0/59.2, Height 15 15/16 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 25 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Condensate Separator, 3 In NPT, 1950 CFM (4GNL9)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56HZ Frame (6K727)
- GENERAL PUMP Steel Hose Reel, Ped, 3/8" x 150 ft. (DHRP50150)
- AKG Forced Air Oil Cooler, 12V DC, 0.12 hp (DS1-12)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 1747 rpm (184TCDW7047)
- Weg Close-Coupled Pump Motors