Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 40hp, 3555,208-230/460,324JP
Mfr # 04036ET3E324JP-W22
Zoro # G9858055
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,803.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 40
- RPM Range 3,001-3,600
- Nameplate RPM 3,555
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 04036ET3E324JP-W22
- Zoro # G9858055
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 25 7/8 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Overall Length | 34 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 15.9 in |
Height | 15 15/16 in |
Bolt Circle Dia. | 11 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324/6JP, Hz 60 Hz, Full Load Amps 101.0-91.6/45.8, Height 15 15/16 in, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 25 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearings (204SZZ)
- KOYO Needle Roll Thrust Brg, 1220, 3/4in Bore (NTA-1220)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, HK Series (LL6KP31)
- SIEMENS Variable Frequency Drive, 2 hp, 230V (RT002X-23N)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- Weg Pump Motors