Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 40hp, 1775,208-230/460,324JP
Mfr # 04018ET3E324JP-W22
Zoro # G3925984
product price: $4,444.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,444.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 40
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 04018ET3E324JP-W22
- Zoro # G3925984
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 25 7/8 in |
Overall Length | 34 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Height | 15 15/16 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 15.9 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 15.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324/6JP, Hz 60 Hz, Full Load Amps 107.0-96.4/48.2, Height 15 15/16 in, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 25 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5210 (5210)
- BREEZE Hose Clamp, GP, SAE 20,316SS, PK10 (66020)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- CARLISLE R3VX710-2 Power-Wedge Cog-Band (R3VX710-2)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE30-18-286JP, TEFC, Rigid-C, 3 PH, 286JP, 30 HP, 1800 RPM (PEWWE30-18-286JP)
- Weg Close-Coupled Pump Motors