Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 30hp, 3530,208-230/460,286JP
Mfr # 03036ET3E286JP-W22
Zoro # G4230037
product price: $3,609.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$3,609.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 30
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03036ET3E286JP-W22
- Zoro # G4230037
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 31 9/16 in |
Length Less Shaft | 23 7/16 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Height | 13 13/16 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Body Dia. | 13.8 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284/6JP, Hz 60 Hz, Full Load Amps 74.8-67.6/33.8, Height 13 13/16 in, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Coupler Grease Gun, 1-7/16in, 4500 psi, ST (05-031)
- MOLINE BEARING Pillow Block Bearing, 3 in Bore, Cast Iron (19141300)
- LUBRIPLATE Moly-Disulfide Penetrating Grease PK12 (L0149-063)
- SIEMENS Valve, Pneumatic, 1/2 In (258-02069)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- BALDOR-RELIANCE Motor, 5HP, 1745rpm, 1PH, 60Hz, 213JM, OPSB (JML1508T)
- Weg Pump Motors