Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 30hp, 3530,208-230/460,286JM
Mfr # 03036ET3E286JM-W22
Zoro # G4211916
product price: $3,609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,609.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 30
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03036ET3E286JM-W22
- Zoro # G4211916
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 28 11/16 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 23 7/16 in |
Height | 12 7/8 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 13.8 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 286JM, Hz 60 Hz, Full Load Amps 74.8-67.6/33.8, Height 12 7/8 in, HP 30, HP @ 50Hz 25, 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil MSFW-24-50/60 (MSFW-24-50/60)
- D&D Timing Belt, H, 3 x 57in PL, T114 (570H300)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 7.5A (KDRMA27L1)
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, TEFC (EJMM3616T)
- Weg Pump Motors