Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 30hp, 1770,208-230/460,286JM
Mfr # 03018OT3E286JM-W40
Zoro # G0758195
product price: $2,497.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,497.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 30
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 03018OT3E286JM-W40
- Zoro # G0758195
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 5 1/4 in |
Length Less Shaft | 20 5/16 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 25 9/16 in |
Bolt Circle Dia. | 11 in |
Height | 15 3/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 13.8 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 286JM, Hz 60 Hz, Full Load Amps 78.3-70.8/35.4, Height 15 3/4 in, HP 30, HP @ 50Hz 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 5/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-1/4-D-7-MINI (LR-1/4-D-7-MINI)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SCB-107 (P2B-SCB-107)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- MASTER LOCK Pneumatic Lockout, 7 3/4 H x 1 3/8 In W (S3900)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- Weg Pump Motors