Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 25hp, 3555,208-230/460,284JP
Mfr # 02536ET3E284JP-W22
Zoro # G4122291
product price: $3,191.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,191.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 25
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536ET3E284JP-W22
- Zoro # G4122291
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 31 9/16 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 23 7/16 in |
Shaft Length | 8 1/8 in |
Height | 13 13/16 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 13.8 in |
Bolt Circle Dia. | 11 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 13.8 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 284/6JP, Hz 60 Hz, Full Load Amps 63.0-57.0/28.5, Height 13 13/16 in, HP 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Timing Belt - XL, 0.37 x 10.6in PL, T53 (106XL037)
- LOC-LINE Anti-Static Vacuum Hose Component, 20 Ft. (89320AS)
- NACHI 6900 Series Deep Groove Radial Ball Brg, 6913 (6913)
- REZNOR Motor, 208/230V, 3000 RPM, 1/8 HP (163892)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- MARATHON 5 Hp Close-Coupled Pump Motor, 3 Phase, 3600 Rpm, GT3112A (GT3112A)
- Weg Close-Coupled Pump Motors