Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 20hp, 3520,208-230/460,254JP
Mfr # 02036OT3E254JP-W40
Zoro # G2876413
original price:
$1,733.99
10% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,558.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 20
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 02036OT3E254JP-W40
- Zoro # G2876413
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 25 3/8 in |
Shaft Length | 8 1/8 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 17 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 7 1/4 in |
Height | 14 3/8 in |
Body Dia. | 14.3 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 14.3 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254JP, Hz 60 Hz, Full Load Amps 44.3-49.2/24.6, Height 14 3/8 in, HP 20, HP @ 50Hz 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 17 1/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 115V (4YFK5)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.25 Rod. (297124)
- POWERDRIVE Split Taper Bushing, Series P1, 1-1/4 In (P1 X 1 1/4)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- BALDOR-RELIANCE Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF (JML1512T)
- Weg Close-Coupled Pump Motors