Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 15hp, 3535,208-230/460,254JP
Mfr # 01536ET3E254JP-W22
Zoro # G4098787
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,971.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 3,001-3,600
- Nameplate RPM 3,530
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01536ET3E254JP-W22
- Zoro # G4098787
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 8 1/8 in |
Overall Length | 29 1/8 in |
Length Less Shaft | 20 15/16 in |
Shaft Dia. | 1 1/4 in |
Body Dia. | 12.9 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 12 15/16 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 37.6-34.4/17.2, Height 12 15/16 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 15/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 5/16-24, RH (5RKA5)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (4L460)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- MI-T-M Pump Flange Adapter (38-0051)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 3 HP, 1760 rpm (182TTDW16067)
- Weg Pump Motors