Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP
Mfr # 01518OT3E254JP-W40
Zoro # G1845584
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,642.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 01518OT3E254JP-W40
- Zoro # G1845584
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 25 3/8 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 17 1/4 in |
Shaft Length | 8 1/8 in |
Height | 14 3/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 14.3 in |
Bolt Circle Dia. | 7 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 14.3 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254JP, Hz 60 Hz, Full Load Amps 33.5-37.2/18.6, Height 14 3/8 in, HP 15, HP @ 50Hz 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 17 1/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLP-675)
- D&D 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.55 in OD (BK3458)
- SMC Vacuum Pad, Flat, 8mm (ZP08US)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- Weg Close-Coupled Pump Motors