Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JM
Mfr # 01518OT3E254JM-W40
Zoro # G2925002
original price:
$1,892.35
9% off
new price: $1,709.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,709.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01518OT3E254JM-W40
- Zoro # G2925002
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 17 1/4 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Overall Length | 22 1/2 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 12.9 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 14 3/8 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254JM, Hz 60 Hz, Full Load Amps 41.1-37.2/18.6, Height 14 3/8 in, HP 15, HP @ 50Hz 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 17 1/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEREX Air Filter (ST073921AV)
- ZORO SELECT Shrink Clamp, 13/16 in. min. dia. (32922)
- FASCO HVAC 3.3 In Motor, 1/25 HP, 115V, CW/LE (D365)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (15257-1-1)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- Weg Pump Motors