Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JP
Mfr # 01518ET3E254JP-W22
Zoro # G3734552
product price: $2,099.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,099.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01518ET3E254JP-W22
- Zoro # G3734552
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 20 15/16 in |
Shaft Length | 8 1/8 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 29 1/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 12.9 in |
Height | 12 15/16 in |
Bolt Circle Dia. | 7 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 12.9 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 39.8-36.0/18.0, Height 12 15/16 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 20 15/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- POWERFLITE 4L470 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470-2)
- ZORO SELECT Coupler Plug, FNPT, 1/2, Steel, PK2 (5ZVH9)
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU59)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- MARATHON 2 Hp Close-Coupled Pump Motor, 3 Phase, 1800 Rpm, GT3207 (GT3207)
- Weg Close-Coupled Pump Motors