Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM
Mfr # 01036ET3E215JM-W22
Zoro # G4115334
product price: $1,326.75
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,326.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 10
- RPM Range 3,001-3,600
- Nameplate RPM 3,510
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01036ET3E215JM-W22
- Zoro # G4115334
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 20 3/8 in |
Length Less Shaft | 16 1/8 in |
Shaft Length | 4 1/4 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 7 1/4 in |
Height | 10 1/2 in |
Body Dia. | 10.5 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JM, Hz 60 Hz, Full Load Amps 25.7-23.2/11.6, Height 10 1/2 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 49'' (4L490)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- MILTON Hose End Fitting, 1/2" MNPT, 1/2" ID, PK5 (604-1)
- SMC Union Elbow, 90 Deg, 10mm, TubexMale BSPT (KQ2L10-04AS)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE3-36-182JM, TEFC, Rigid-C, 3 PH, 182JM, 3 HP, 3600 RPM (PEWWE3-36-182JM)
- Weg Close-Coupled Pump Motors