Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JP
Mfr # 01018ET3E215JP-W22
Zoro # G3742663
product price: $1,463.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,463.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 10
- RPM Range 1,701-1,800
- Nameplate RPM 1,765
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01018ET3E215JP-W22
- Zoro # G3742663
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Overall Length | 24 1/4 in |
Length Less Shaft | 16 1/8 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 10 1/2 in |
Body Dia. | 10.5 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JP, Hz 60 Hz, Full Load Amps 27.4-24.8/12.4, Height 10 1/2 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSTA Tensioning Roller, 123 mm Overall L (06580004)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 575V AC Voltage, 1800 Nameplate RPM (00118ET3H143TC-W22)
- BUYERS PRODUCTS Vent Plug, 1/2 NPT, 1-15/32 In (HBF8)
- HANKISON Filter Elemnt, General Purpose, 1 Micron (PF-08)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- MARATHON 2 Hp Close-Coupled Pump Motor, 3 Phase, 1800 Rpm, GT3207 (GT3207)
- Weg Close-Coupled Pump Motors