Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JP
Mfr # 00518ET3E184JP-W22
Zoro # G3609033
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5
- RPM Range 1,701-1,800
- Nameplate RPM 1,755
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3E184JP-W22
- Zoro # G3609033
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 20 1/2 in |
Shaft Length | 7 3/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 1/8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 9 3/8 in |
Body Dia. | 9.3 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 9.3 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JP, Hz 60 Hz, Full Load Amps 14.3-12.9/6.4, Height 9 3/8 in, HP 5, HP @ 50Hz 4, 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- PARKER Pneumatic Oil Filter, 1 In. NPT, 178 cfm (8208N-1A1-BX)
- BESTORQ 5M Timing Belts, 315-5M-09 (315-5M-09)
- D&D 56" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX560)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP (145TTDR6034)
- Weg Pump Motors