Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM
Mfr # 00518ET3E184JM-W22
Zoro # G3638187
product price: $855.75
/ea
Free Shipping & Returns
$855.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5
- RPM Range 1,701-1,800
- Nameplate RPM 1,755
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518ET3E184JM-W22
- Zoro # G3638187
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 17 3/8 in |
Length Less Shaft | 13 1/8 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Body Dia. | 9.4 in |
Height | 9 3/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 9.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 14.3-12.9/6.4, Height 9 3/8 in, HP 5, HP @ 50Hz 4, 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Shielded, 8.00mm Bore Dia., Steel (R1980 ZZ SRL)
- WOLVERINE Flow Control, w/Relief, 3/4" FNPT, 0-30 gpm (WR-1975-30)
- SMC Speed Exhaust Control Valve, 10mm, 1/2 In (ASV510F-04-10S)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- MARATHON MOTORS CC Pump Motor, 3-Phase, TEFC, 5HP, 230/460V (184TTFBD6012)
- Weg Close-Coupled Pump Motors