Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM
Mfr # 00318ET3E182JM-W22
Zoro # G3620985
product price: $766.50
/ea
Free Shipping & Returns
$766.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318ET3E182JM-W22
- Zoro # G3620985
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Overall Length | 17 3/8 in |
Length Less Shaft | 13 1/8 in |
Body Dia. | 9.4 in |
Manufacturers Warranty Length | 3 yr |
Height | 9 3/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 9.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182JM, Hz 60 Hz, Full Load Amps 8.5-7.7/3.8, Height 9 3/8 in, HP 3, HP @ 50Hz 3, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 1.50Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/230 V, 56Hc Frame, Odp (E113700.00)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- MARTIN SPROCKET & GEAR 3" Style 220 Urethane, CHB2206UR (CHB2206UR)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (184TTDBD6032)
- Weg Pump Motors