Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3-Ph, 2hp, 3490,208-230/460,145JP
Mfr # 00236ET3E145JP-W22
Zoro # G4020502
original price:
$607.24
5% off
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 3,001-3,600
- Nameplate RPM 3,475
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00236ET3E145JP-W22
- Zoro # G4020502
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 7 3/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 18 3/4 in |
Length Less Shaft | 11 7/16 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 7.1 in |
Height | 7 1/8 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 5.6-4.0/2.5, Height 7 1/8 in, HP 2, HP @ 50Hz 1 1/2, 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 6020 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100492)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X12X12)
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, Steel (MSP-8-F)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- Weg Pump Motors