Shop All Close-Coupled Pump Motors
Weg
Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM
Mfr # 00218ET3E145JM-W22
Zoro # G3644566
original price:
$581.99
8% off
Free Shipping & Returns
$530.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 1,701-1,800
- Nameplate RPM 1,755
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00218ET3E145JM-W22
- Zoro # G3644566
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 15 11/16 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 7/16 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 7.1 in |
Height | 7 1/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 5.7-5.2/2.6, Height 7 1/8 in, HP 2, HP @ 50Hz 1 1/2, 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fitting Zerk, 1/4"-28 SAE-LT (L1680)
- SKF Impact Sleeve for Tmft 36, Size B (TMFT 36 B)
- ZORO SELECT Coupler Plug, MNPT, 1/2 In., Steel, PK2 (5ZVH6)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 11.25 in OD (AK1141)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- Weg Pump Motors