Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 7-1/2 HP, 3500,182/4JP, 8.67A
Mfr # 00736OT3E184JP-S
Zoro # G9785605
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,500
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00736OT3E184JP-S
- Zoro # G9785605
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 19 3/4 in |
Length Less Shaft | 12 3/8 in |
Shaft Length | 7 1/8 in |
Bolt Circle Dia. | 5 5/8 in |
Manufacturers Warranty Length | 3 yr |
Height | 8 9/16 in |
Body Dia. | 8.4 in |
Description
Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JP, Hz 60 Hz, Full Load Amps 19.2-17.3/8.6, Height 8 9/16 in, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 12 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR SpurGear, 32DP, 20PA, 64Teeth, Brass (Y3264)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6602-16-16)
- SPEEDAIRE Oil Adjust Dome Assembly, Green (114X40)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE10-36-215JM, TEFC, Rigid-C, 3 PH, 215JM, 10 HP, 3600 RPM (PEWWE10-36-215JM)
- Weg Close-Coupled Pump Motors