Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 7-1/2 HP, 208-230/460V
Mfr # 00718OT3E213JM-S
Zoro # G8515297
product price: $1,180.99
/ea
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00718OT3E213JM-S
- Zoro # G8515297
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 17 11/16 in |
Length Less Shaft | 13 7/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/8 in |
Height | 10 3/16 in |
Body Dia. | 10.1 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 3 yr |
Description
Close-Coupled Pump Motor, Body Dia. 10.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 10 3/16 in, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31LH58)
- FESTO Standards-Based Cylinder DSBF-C-32-200-PPVA-N3-R (DSBF-C-32-200-PPVA-N3-R)
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 8251510360 (D1179)
- BANDO Metric V-Belts, Spz1462 (SPZ1462)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor3 HP, 1747 rpm (184TCDW7047)
- Weg Close-Coupled Pump Motors