Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V
Mfr # 00736OT3E184JM-S
Zoro # G8515333
product price: $814.50
/ea
Free Shipping & Returns
$814.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,500
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736OT3E184JM-S
- Zoro # G8515333
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 12 3/8 in |
Shaft Length | 4 1/8 in |
Overall Length | 16 5/8 in |
Shaft Dia. | 7/8 in |
Height | 8 9/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 8.5 in |
Description
Close-Coupled Pump Motor, Body Dia. 8.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JM, Hz 60 Hz, Full Load Amps 17.3/8.67, Height 8 9/16 in, HP 7 1/2, HP @ 50Hz 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 12 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 3/8 X 1/4 X 36 (147036)
- LUTCO STBearing, 3/4"ID, 1-3/4"OD, 1.87", FlangeOD (56F48PP)
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- FESTO Swivel Flange SNCB-50-R3 (SNCB-50-R3)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- CENTURY Close-Coupled Pump Motor (P121)
- Weg Pump Motors