Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 5 HP, 1750,182/4JP, 6.33A
Mfr # 00518OT3E184JP-S
Zoro # G8515245
product price: $636.00
/ea
Free Shipping & Returns
$636.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 5
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00518OT3E184JP-S
- Zoro # G8515245
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 20 7/8 in |
Length Less Shaft | 13 9/16 in |
Shaft Length | 7 1/8 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 8.4 in |
Height | 8 9/16 in |
Bolt Circle Dia. | 5 5/8 in |
Description
Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JP, Hz 60 Hz, Full Load Amps 14.0-12.7/6.3, Height 8 9/16 in, HP 5, HP @ 50Hz 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 9/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Sheet Metal Hooks, Assortment, 4 pcs. (77060)
- CAMOZZI Male Connector, 1/4" OD X 3/8" NPT (6510 04-06)
- FESTO Push-In L-Fitting QSL-1/4-10 (QSL-1/4-10)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- Weg Pump Motors