Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 75 HP, 3560,208-230/460V
Mfr # 07536ET3E365JM-W22
Zoro # G3694896
product price: $9,663.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$9,663.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 75
- RPM Range 3,001-3,600
- Nameplate RPM 3,555
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536ET3E365JM-W22
- Zoro # G3694896
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 27 3/4 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 33 in |
Body Dia. | 17.9 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Height | 17 15/16 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 17.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364/5JM, Hz 60 Hz, Full Load Amps 181.0-164.0/81.9, Height 17 15/16 in, HP 75, HP @ 50Hz 50, 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Connector, 10mm Tube Sz, Brass, PK3 (50000N-10-3/8-PK3)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 180" (BK180B)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Green (TIUB07G-33)
- FENNER DRIVES Chain Detacher, 25-60 (5810100)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE10-36-215JM, TEFC, Rigid-C, 3 PH, 215JM, 10 HP, 3600 RPM (PEWWE10-36-215JM)
- Weg Close-Coupled Pump Motors