Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 75 HP, 3550,460V, 364JM
Mfr # 07536OT3G364JM
Zoro # G9871671
product price: $5,889.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,889.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 75
- RPM Range 3,001-3,600
- Nameplate RPM 3,550
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07536OT3G364JM
- Zoro # G9871671
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 23 7/8 in |
Overall Length | 29 1/8 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 21.2 in |
Height | 21 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364JM, Hz 60 Hz, Full Load Amps 83.5, Height 21 1/4 in, HP 75, HP @ 50Hz 50, 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1.17" L, 6000 psi (3/4 X 1/2 PTR-SS)
- BOSTON GEAR SpurGear, 16DP, 20PA, 56Teeth, Steel (YB56A)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- SPEEDAIRE Oil Full Plug and O-Ring (114X42)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- MARATHON Motor 1/3 Hp Carbonator Pump Motor, 1 Phase, 1800 Rpm, 100-120/200-240 V, 48Y Frame, Odp (H712)
- Weg Close-Coupled Pump Motors