Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V
Mfr # 00736ET3E213JP-W22
Zoro # G3619174
product price: $1,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,520
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736ET3E213JP-W22
- Zoro # G3619174
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 8 1/8 in |
Length Less Shaft | 16 1/8 in |
Overall Length | 24 1/4 in |
Shaft Dia. | 1 1/4 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 10.5 in |
Height | 10 1/2 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JP, Hz 60 Hz, Full Load Amps 19.4-17.5/8.7, Height 10 1/2 in, HP 7 1/2, HP @ 50Hz 5, 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female, Rod End, LH, 6/6.065mm (MCFL6)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E726)
- GATES Poly Chain GT Carbon Belts, 8MGT-1280-36 (8MGT-1280-36)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (902-120-188)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- Weg Close-Coupled Pump Motors