Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V
Mfr # 00736ET3E213JM-W22
Zoro # G3645004
product price: $1,064.25
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,064.25
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 7 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,520
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00736ET3E213JM-W22
- Zoro # G3645004
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 20 3/8 in |
Shaft Length | 4 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 16 1/8 in |
Body Dia. | 10.5 in |
Height | 10 1/2 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 10.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 19.4-17.5/8.7, Height 10 1/2 in, HP 7 1/2, HP @ 50Hz 4, 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 1/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- D&D Timing Belt, 8M, 36 x 896mm PL, T112 (896-8M-36)
- DEWALT Inlet Filter Element; 14 & 18 CFM High Flow Single Stage Pumps (DXCM019-0221)
- AMETEK Brush Mechanism, For Use with 2M179, PK4 (835253-50)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE30-18-286JP, TEFC, Rigid-C, 3 PH, 286JP, 30 HP, 1800 RPM (PEWWE30-18-286JP)
- Weg Pump Motors