Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 75 HP, 1780,460V, 365JM
Mfr # 07518OT3G365JM
Zoro # G9871653
product price: $5,941.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$5,941.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 75
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07518OT3G365JM
- Zoro # G9871653
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 23 7/8 in |
Overall Length | 29 1/8 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 21.2 in |
Height | 21 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 365JM, Hz 60 Hz, Full Load Amps 83.5, Height 21 1/4 in, HP 75, HP @ 50Hz 50, 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A39 Outside41.2 Pitch40.3 (42W384)
- WEG 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (.5036ES3E56C-S)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- SMC Compact Cylinder, 32mm Bore, 25mm Stroke (CDQ2A32-25DZ)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 3510,208-230/460,182JM (00336ET3E182JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- BALDOR-RELIANCE Motor, 10HP, 1725rpm, 1PH, 60Hz, 215JM, ODTF (JML1512T)
- Weg Pump Motors