Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 75 HP, 1775,208-230/460V
Mfr # 07518ET3E365JP-W22
Zoro # G4039515
product price: $8,669.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,669.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 75
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 07518ET3E365JP-W22
- Zoro # G4039515
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 35 7/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 8 1/8 in |
Length Less Shaft | 27 3/4 in |
Height | 17 15/16 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 17.9 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 17.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364/5JP, Hz 60 Hz, Full Load Amps 186.0-168.0/84.1, Height 17 15/16 in, HP 75, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 60X90X8-R2LS32-S (60X90X8-R2LS32-S)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor10 HP, 3465 rpm (215TCDW7002)
- Weg Pump Motors