Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 60 HP, 3560,208-230/460V
Mfr # 06036ET3E364JP-W22
Zoro # G9858046
product price: $8,174.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$8,174.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 60
- RPM Range 3,001-3,600
- Nameplate RPM 3,560
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06036ET3E364JP-W22
- Zoro # G9858046
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 8 1/8 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 27 3/4 in |
Overall Length | 35 7/8 in |
Body Dia. | 17.9 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Height | 17 15/16 in |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 17.9 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 364/5JP, Hz 60 Hz, Full Load Amps 148.0-134.0/67.0, Height 17 15/16 in, HP 60, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 27 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYERS TIRE SUPPLY Gasket (MTS47-407134)
- GATES Hi-Power II Belts, B45 (B45)
- FESTO Rotary Push-In Fitting QSR-1/8-6 (QSR-1/8-6)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm (1TTB6BG)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 15 HP, 213/5JM, 208-230/460V (01536OT3E215JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor5 HP, 3500 rpm (184TBDW17007)
- Weg Close-Coupled Pump Motors