Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 60 HP, 3555,460V, 326JM
Mfr # 06036OT3E326JM-W40
Zoro # G9871714
product price: $4,481.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$4,481.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 60
- RPM Range 3,001-3,600
- Nameplate RPM 3,560
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 06036OT3E326JM-W40
- Zoro # G9871714
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 27 9/16 in |
Length Less Shaft | 22 5/16 in |
Shaft Length | 5 1/4 in |
Height | 17 3/4 in |
Body Dia. | 15.5 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 15.5 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 326JM, Hz 60 Hz, Full Load Amps 71.0, Height 17 3/4 in, HP 60, HP @ 50Hz 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 22 5/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, AH Series (AH630)
- CLIMAX METAL PRODUCTS 2C-062-S Two-Piece Clamping Collar (2C-062-S)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- DAYTON Motor Dual Run Cap, 25/4 MFD, 370V, Round (12N967)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Motor, 10 HP, 3530,213/5JP, 12.0A (01036OT3E213JP-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- Weg Close-Coupled Pump Motors