Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 50 HP, 3555,460V, 324JM
Mfr # 05036OT3G324JM
Zoro # G2947533
product price: $3,940.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,940.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 50
- RPM Range 3,001-3,600
- Nameplate RPM 3,555
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 05036OT3G324JM
- Zoro # G2947533
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 26 7/16 in |
Length Less Shaft | 21 3/16 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Body Dia. | 18.1 in |
Height | 18 1/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 18.1 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 324JM, Hz 60 Hz, Full Load Amps 59.1, Height 18 1/8 in, HP 50, HP @ 50Hz 40, 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 21 3/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- TSUBAKI Roller Chain, Conveyor, C2082H ANSI, 10 ft. (C2082HRB)
- NTN NTN 629, RadialDeep Groove Ball Bearing 9 Mm Id X 26 Mm Od X 8 Mm W Open (629)
- LEESON DC Permanent Magnet Motor, 5.0A, 180VDC (108021.00)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- BALDOR-RELIANCE Motor, 3HP, 3450rpm, 1PH, 60Hz, 182JM, Open (JML1406T)
- Weg Pump Motors