Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 25 HP, 254/6JP, 29.1A
Mfr # 02536OT3E256JP-S
Zoro # G2217787
product price: $2,189.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,189.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 25
- RPM Range 3,001-3,600
- Nameplate RPM 3,530
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02536OT3E256JP-S
- Zoro # G2217787
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 8 1/8 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 24 13/16 in |
Length Less Shaft | 16 11/16 in |
Body Dia. | 12.1 in |
Bolt Circle Dia. | 7 1/4 in |
Height | 12 in |
Manufacturers Warranty Length | 3 yr |
Description
Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JP, Hz 60 Hz, Full Load Amps 64.4-58.2/29.1, Height 12 in, HP 25, HP @ 50Hz 25, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK (20031493)
- INA Needle Brg, Machined, Bore 50mm, OD 62mm (NK50/25-TV-XL)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 3.35" OD (3V3.354)
- CONTINENTAL CONTITECH BX57 Cogged V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (BX57)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1765,208-230/460,254JM (01518ET3E254JM-W22)
- BALDOR-RELIANCE Motor, 7.5HP, 3450rpm, 3PH, 60Hz, 184JM, OPSB (EJMM3219T)
- Weg Pump Motors