Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 20 HP, 254/6JM, 24.7A
Mfr # 02018OT3E256JM-S
Zoro # G2217936
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,053.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 20
- RPM Range 1,701-1,800
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 02018OT3E256JM-S
- Zoro # G2217936
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 16 3/4 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Overall Length | 22 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 12.1 in |
Height | 12 in |
Manufacturers Warranty Length | 3 yr |
Description
Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 12 in, HP 20, HP @ 50Hz 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 45 Deg., M6x1mm Thread Size, PK10 (52NZ53)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X08X08)
- SKF SKF-6306NR/C3, Single Row Ball Brgs, 6306NRC3 (6306NR/C3)
- KRYTOX Vacuum Pump Lubricant, 1525, Bottle, 1kg (1525)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- MARATHON MOTORS Pump Mtr, Split Ph, 1/3hp, 1725,220-240, 48Y (5KH32GNB812X)
- Weg Close-Coupled Pump Motors