Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 20 HP, 254/6JM, 23.8A
Mfr # 02036OT3E254JM-S
Zoro # G2217960
product price: $1,769.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,769.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 20
- RPM Range 3,001-3,600
- Nameplate RPM 3,525
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 02036OT3E254JM-S
- Zoro # G2217960
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 22 in |
Length Less Shaft | 16 3/4 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 7 1/4 in |
Height | 12 in |
Body Dia. | 12.1 in |
Description
Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 12 in, HP 20, HP @ 50Hz 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- FOSTER Plugs, 310 Series, Stl, 3/8" (310-48)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1001A25HB, Return Line, 25 micron, Outside-In (MF0062281)
- TOMPKINS Hydraulic Fitting-Steel16 BEADED STEM-16MOR 45 (4603-16-16)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 4.8/2.4A (145TTFR16036)
- Weg Close-Coupled Pump Motors