Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 1.5 HP, 3495,208-230/460V
Mfr # 00156ET3E143JP-W22
Zoro # G4012522
original price:
$572.85
5% off
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 3,001-3,600
- Nameplate RPM 3,480
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Weg
- MFR # 00156ET3E143JP-W22
- Zoro # G4012522
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 7 3/8 in |
Length Less Shaft | 11 7/16 in |
Overall Length | 18 3/4 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 7 1/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 7.1 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143JP, Hz 60 Hz, Full Load Amps 4.2-3.8/1.9, Height 7 1/8 in, HP 1 1/2, HP @ 50Hz 1, 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO CP124 Clutch Pumps - Bracket w/Type K 8 Groove Clutch, 2.48 CID, 29 GPM, 2500 PSI, 2 bolt A, CW (252272)
- ZORO SELECT 1" Fixed Bore 2 Groove Standard V-Belt Pulley 4.75" OD (2AK491)
- PIX Belt, AX Cogged, 1/2 x 29 in. OC (AX27)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 3/16 In (PCR12-4-3-A)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- MARATHON MOTORS CC Pump Motor, 3-Phase, TEFC, 5HP, 230/460V (184TTFBD6012)
- Weg Pump Motors