Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 15 HP, 254/6JM, 18.3A
Mfr # 01518OT3E254JM-S
Zoro # G2217997
product price: $1,704.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,704.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 15
- RPM Range 1,701-1,800
- Nameplate RPM 1,775
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01518OT3E254JM-S
- Zoro # G2217997
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Length | 5 1/4 in |
Overall Length | 22 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 16 3/4 in |
Body Dia. | 12.1 in |
Manufacturers Warranty Length | 3 yr |
Height | 12 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Close-Coupled Pump Motor, Body Dia. 12.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 254/6JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 12 in, HP 15, HP @ 50Hz 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 16 3/4 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- BROWNING 1 Groove Cast Iron FHP - Finished Bore Sheave (AK84X1)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Motor, 3 HP, 182/4JM, 208-230/460V (00318OT3E182JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- WEG Pump Motor, 3-Ph, 25 HP, 254/6JM, 29.1A (02536OT3E256JM-S)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- Weg Close-Coupled Pump Motors