Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V
Mfr # 00158ET3E145JM-W22
Zoro # G3641687
product price: $482.25
/ea
Free Shipping & Returns
$482.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 1 1/2
- RPM Range 1,701-1,800
- Nameplate RPM 1,755
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00158ET3E145JM-W22
- Zoro # G3641687
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 15 11/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 7/16 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 7.1 in |
Height | 7 1/8 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. (In.) | 0.874 |
Description
Close-Coupled Pump Motor, Body Dia. 7.1 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60 Hz, Full Load Amps 4.3-4.0/2.00, Height 7 1/8 in, HP 1 1/2, HP @ 50Hz 1 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 11 7/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 63mm Bore, 150mm Stroke (CDQ2A63-150DCZ)
- SKF SKF-6310 2Z/C3, Single Row Ball Brgs, 6310 2ZC3 (6310 2Z/C3)
- SPEEDAIRE Air Compressor, 3.0 HP, 240V, 135 psi (1NNF7)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-54)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- MARATHON MOTORS CC Pump Motor, 3-Phase, TEFC, 5HP, 230/460V (184TTFBD6012)
- Weg Pump Motors