Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 100 HP, 3555,460V, 404/5JP
Mfr # 10036ET3G405JP-W22
Zoro # G9858012
product price: $11,961.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$11,961.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 3,001-3,600
- Nameplate RPM 3,545
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10036ET3G405JP-W22
- Zoro # G9858012
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 32 11/16 in |
Shaft Length | 8 1/8 in |
Overall Length | 40 13/16 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Body Dia. | 19.6 in |
Height | 19 9/16 in |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 19.6 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404/5JP, Hz 60 Hz, Full Load Amps 110.0, Height 19 9/16 in, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 32 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 2 7/16"Coup Shaft Hardened, CC5-H (CC5-H)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.9 inch OD (6J190X7/8)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/2" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-08-06)
- DDS Shaft Seal, 45 x 72 x 10 mm., TC, Nitrile Rubber (457210TC)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 25hp, 1770,208-230/460,284JP (02518ET3E284JP-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- Weg Close-Coupled Pump Motors