Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 100 HP, 3550,460V, 365JP
Mfr # 10036OT3G365JP
Zoro # G9871757
product price: $6,155.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$6,155.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 3,001-3,600
- Nameplate RPM 3,560
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10036OT3G365JP
- Zoro # G9871757
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Overall Length | 32 in |
Length Less Shaft | 23 7/8 in |
Shaft Length | 8 1/8 in |
Body Dia. | 21.2 in |
Height | 21 1/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 365JP, Hz 60 Hz, Full Load Amps 112.0, Height 21 1/4 in, HP 100, HP @ 50Hz 75, 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBC Spherical Plain Bearing (B12LSS)
- D&D 151" Outside Length, 2/3" Top Width, 1 Ribs (B148)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- SIMPLEX Lifting Bag, 22.7 Ton, 22x22 (B22A)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 10 HP (215TTDBD6032)
- Weg Close-Coupled Pump Motors