Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 100 HP, 3550,460V, 365JM
Mfr # 10036OT3G365JM
Zoro # G9871635
product price: $6,425.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$6,425.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 3,001-3,600
- Nameplate RPM 3,560
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10036OT3G365JM
- Zoro # G9871635
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 29 1/8 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 23 7/8 in |
Body Dia. | 21.2 in |
Manufacturers Warranty Length | 3 yr |
Height | 21 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 365JM, Hz 60 Hz, Full Load Amps 112.0, Height 21 1/4 in, HP 100, HP @ 50Hz 75, 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 14 # of Teeth (60BS14H X 1 3/8)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 1/4 In, 120VAC (L22XA452OP00030)
- BRENNAN INDUSTRIES 05MJ-04MJ Straight, 3PK (2403-05-04)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke (218-316)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Close-Coupled Pump Motor, 3 HP, 15-11/16"L (00336ET3E145JM-W22)
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- WEG Pump Motor, 2HP, 1745,143/5JM (00218OT3E145JM-S)
- MARATHON Close-Coupled Pump Motor, 1.50 HP, 3 phase, 1800 RPM, 230/460 V, 145JM Frame, ODP (GT0404)
- Weg Close-Coupled Pump Motors