Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 100 HP, 1780,460V, 404JM
Mfr # 10018OT3G404JM
Zoro # G9871617
product price: $7,102.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$7,102.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018OT3G404JM
- Zoro # G9871617
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 29 1/8 in |
Length Less Shaft | 23 7/8 in |
Shaft Length | 5 1/4 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 21.2 in |
Height | 21 1/4 in |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 21.2 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404JM, Hz 60 Hz, Full Load Amps 113.0, Height 21 1/4 in, HP 100, HP @ 50Hz 75, 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 23 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMO RIETSCHLE Exhaust Filter Kit, VC-50/VC-75, 3 Filters (474)
- MILTON M Style Industrial Coupler, 1/4" MNPT (S-716)
- ORS Deep Groove Ball Bearing, 12mmBore, 28mm, Width: 8mm (6001 2RS NR C3 G93)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 50Teeth, RH, Bronze (GB1079)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Motor, 10 HP, 1760,213/5JP, 12.4A (01018OT3E215JP-S)
- WORLDWIDE ELECTRIC Worldwide Electric CC Pump Motor PEWWE10-36-215JM, TEFC, Rigid-C, 3 PH, 215JM, 10 HP, 3600 RPM (PEWWE10-36-215JM)
- Weg Pump Motors