Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 100 HP, 1775,460V, 405TCZ
Mfr # 10018ET3G405JM-W22
Zoro # G3695264
product price: $10,399.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$10,399.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3G405JM-W22
- Zoro # G3695264
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 37 3/4 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 32 1/2 in |
Body Dia. | 19.6 in |
Height | 19 9/16 in |
Bolt Circle Dia. | 11 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. (In.) | 1-1/4 |
Description
Close-Coupled Pump Motor, Body Dia. 19.6 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 405TCZ, Hz 60 Hz, Full Load Amps 111.0, Height 19 9/16 in, HP 100, HP @ 50Hz 75, 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 32 1/2 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 90 rpm, 115V, Open Vented (1LPZ4)
- KEEN Right Angle Grease Gun Coupler (KE324648)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6204NR (6204NR)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 3/8"-18 Thread Size (B3T21)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Ph, 1-1/2 HP (145TTDR6034)
- Weg Pump Motors