Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3-Ph, 100 HP, 1775,460V, 404/5JP
Mfr # 10018ET3G405JP-W22
Zoro # G9857994
product price: $10,399.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$10,399.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 100
- RPM Range 1,701-1,800
- Nameplate RPM 1,780
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 10018ET3G405JP-W22
- Zoro # G9857994
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 8 1/8 in |
Overall Length | 40 13/16 in |
Length Less Shaft | 32 11/16 in |
Height | 19 9/16 in |
Manufacturers Warranty Length | 3 yr |
Bolt Circle Dia. | 11 in |
Body Dia. | 19.6 in |
Shaft Dia. (In.) | 1-5/8 |
Description
Close-Coupled Pump Motor, Body Dia. 19.6 in, Bolt Circle Dia. 11 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 404/5JP, Hz 60 Hz, Full Load Amps 111.0, Height 19 9/16 in, HP 100, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 32 11/16 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E567)
- INA Thrust Washer, Inside Dia. 25 mm (AS2542)
- TSUBAKI Clevis Connector, Leaf (BL846CL)
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1/2 HP (3852)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Pump Motor, 182/4JM, 208-230/460V (00536OT3E182JM-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Mtr, 3-Ph, 3hp, 1760,208-230/460,182JM (00318ET3E182JM-W22)
- WEG Pump Motor, 213/5JM, 208-230/460V (01036OT3E213JM-S)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- Weg Pump Motors