Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 3 HP, 182/4JM, 208-230/460V
Mfr # 00318OT3E182JM-S
Zoro # G8515166
original price:
$547.20
8% off
new price: $498.75
/ea
Free Shipping & Returns
$498.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 3
- RPM Range 1,701-1,800
- Nameplate RPM 1,760
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00318OT3E182JM-S
- Zoro # G8515166
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Length Less Shaft | 12 3/8 in |
Shaft Length | 4 1/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 16 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 8.5 in |
Height | 8 9/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Close-Coupled Pump Motor, Body Dia. 8.5 in, Bolt Circle Dia. 5 7/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 182/4JM, Hz 60 Hz, Full Load Amps 3.3-3.0/1.5.0, Height 8 9/16 in, HP 3, HP @ 50Hz 3, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 12 3/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- FESTO Compact Cylinder ADN-40-20-A-PPS-A (ADN-40-20-A-PPS-A)
- SPEEDAIRE Guide Roller Set (42PC53)
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 1 Oz. (GPL-105)
- WEG Pump Mtr, 3-Ph, 5hp, 1755,208-230/460,184JM (00518ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 1hp, 1765,208-230/460,143JM (00118ET3E143JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 1770,208-230/460V (00718ET3E213JM-W22)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 7.5 HP, 3530,208-230/460V (00736ET3E213JM-W22)
- WEG Close-Coupled Pump Motor, 25 HP, 26-1/4" L (02536ET3E256JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor, 3-Phase, 5 HP (184TTDBD6032)
- Weg Close-Coupled Pump Motors