Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 213/5JM, 208-230/460V
Mfr # 01036OT3E213JM-S
Zoro # G8515403
product price: $966.75
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$966.75
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 10
- RPM Range 3,001-3,600
- Nameplate RPM 3,535
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 01036OT3E213JM-S
- Zoro # G8515403
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Overall Length | 18 1/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 4 1/8 in |
Length Less Shaft | 13 7/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 10.1 in |
Height | 10 3/16 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Close-Coupled Pump Motor, Body Dia. 10.1 in, Bolt Circle Dia. 7 1/4 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 213/5JM, Hz 60 Hz, Full Load Amps 24.0/12.0, Height 10 3/16 in, HP 10, HP @ 50Hz 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 13 7/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 27.6/13.8, Motor Application Pump, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Square D Pumptrol FHG12J52XBP FHG Air Compressor Pressure Switch (FHG12J52XBP)
- ARO Filter-Regulator, 3/8", NPT, 132 scfm (P39334-604)
- AAON PULLEY 1VP 62 x 88' (P51480)
- JIE DRIVES Worm Gearbox Size 75, ratio 80, NEMA56C Input (JRWND75-80-56C)
- WEG Pump Mtr, 3ph, 10hp, 3530,208-230/460,215JM (01036ET3E215JM-W22)
- WEG Close-Coupled Pump Motor, 7-1/2 HP (00736ET3E184JM-W22)
- WEG Pump Mtr, 3-Ph, 5hp, 3510,208-230/460,184JM (00536ET3E184JM-W22)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- WEG Close-Coupled Pump Motor, 15 HP, 20-7/16"L (01536ET3E215JM-W22)
- WEG Pump Motor, 3-Ph, 1.5 HP, 1760,208-230/460V (00158ET3E145JM-W22)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- Weg Close-Coupled Pump Motors