Shop All Close-Coupled Pump Motors
Weg
Pump Motor, 2 HP, 1745,143/5JP, 2.69A
Mfr # 00218OT3E145JP-S
Zoro # G9785745
product price: $455.25
/ea
Free Shipping & Returns
$455.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- HP 2
- RPM Range 1,701-1,800
- Nameplate RPM 1,740
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Weg
- MFR # 00218OT3E145JP-S
- Zoro # G9785745
- Country of Origin Multiple
- Category Close-Coupled Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 7 1/8 in |
Overall Length | 17 15/16 in |
Length Less Shaft | 10 5/8 in |
Manufacturers Warranty Length | 3 yr |
Body Dia. | 6.6 in |
Bolt Circle Dia. | 5 5/8 in |
Height | 6 3/4 in |
Description
Close-Coupled Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 5/8 in, CC Number CC029A, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 143/5JP, Hz 60 Hz, Full Load Amps 5.9-5.3/2.6, Height 6 3/4 in, HP 2, HP @ 50Hz 2, Ins. Class F, Inverter Rated Yes, Inverter Rating 1000:1, Length Less Shaft 10 5/8 in, Manufacturers Warranty Length 3 yr, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT 21.51-EM Coated Carbide Insert (6053-0111)
- DIXON In-Line Air Lubricator, 1 in FNPT Port, 100 SCFM Flow Rate, 250 psi Pressure (PL500)
- CONTINENTAL 3/8" x 25' Yellow EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x MNPT (HZY03830-25-13)
- APPLETON ELECTRIC Fiber Filler, 8 Oz., White (F08)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- WEG Close-Coupled Pump Motor, 2 HP, 14-1/8" L (00236OT3E145JM-S)
- WEG Pump Mtr, 3ph, 10hp, 1765,208-230/460,215JM (01018ET3E215JM-W22)
- WEG Pump Motor, 1 HP, 1760,143/5JP, 1.51A (00118OT3E143JP-S)
- WEG Pump Mtr, 3ph, 15hp, 1775,208-230/460,254JP (01518OT3E254JP-W40)
- WEG Pump Motor, 3 HP, 3475,143/5JM (00336OT3E145JM-S)
- MARATHON Close-Coupled Pump Motor, 1.50 HP, 3 phase, 1800 RPM, 230/460 V, 145JM Frame, ODP (GT0404)
- Weg Pump Motors